DESCRIPTION

  • Compact one piece design
  • EPDM seats and O-rings
  • Low flow loss
  • PVC construction
  • Pressure rated for 150 psi at 73.4° F
  • Reduced port valve opening

PROFLO® 1-Piece EPDM PVC Ball Valve

PFPTBV

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
FIP
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.47
EACH
  • QUANTITY