DESCRIPTION

  • Brass construction
  • Lever handle
  • Not for use at or below ground level
  • One piece design
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gas/air mixtures

PROFLO® 1-Piece FIP Lever Handle Gas Ball Valve

PF9280

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
Material
Brass
Valve Body Style
1 piece
Valve Operator
Lever
Valve Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.71
EACH
  • QUANTITY