DESCRIPTION

PROFLO® 1 x 2 in. Brass Nipple

PFXCHNGK

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-584
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in x 2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.57
EACH
  • QUANTITY

DOCUMENTS