This product requires certification to purchase.

1 x 3/4 x 1/2 in. Copper Press Reducing Tee

PROFLO®

1 x 3/4 x 1/2 in. Copper Press Reducing Tee

  • Fast #
  • Part #PFXPPTGFD
  • Item #10240775
  • Manufacturer Part #FEI77789
5 out of 5 Customer Rating
Brand image
PROFLO®

1 x 3/4 x 1/2 in. Copper Press Reducing Tee

  • Fast #
  • Part #PFXPPTGFD
  • Item #10240775
  • Manufacturer Part #FEI77789
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 30 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Approved for residential and commercial applications including potable water and heating/cooling.
  • Available in sizes 1/2" - 2" including couplings, elbows, tees, adapters, reducers, caps and unions
  • Leak detection to easily identify uncrimped or improperly crimped connections
  • Factory installed and lubricated EPDM O-rings.
  • Standard operating pressure 300 psi MAX.
  • Compatible with most major pressing tools and jaws available in the market.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 3/4 in x 1/2 in
Pressure - Maximum
300 psi
Weight
0.42 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61-2022, ANSI 372-2020
CSA Certified
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-2022, NSF 372-2020
Origin
Global
UL Listed
No
UPC
781889970423