DESCRIPTION

  • Conforms to ASME A112.18.6
  • IAPMO listed
  • Max pressure: 125 psi
  • Max temperature: 180°F
  • NSF 61 compliant
  • Stainless steel corrugated, kink resistant tubing

PROFLO® 1 x 3/4 in. Stainless Steel FIP Corrugated Water Heater

PFXCHGFT24

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Lead Law Compliant
Yes
Length
24 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS