DESCRIPTION

  • For use with PFSR172273, PFSR3321 Series, PFSR3322 Series, PFUC109, PFUC206, PFUC907/R
  • Protective bumpers and feet

PROFLO® 10-11/16 x 12-7/6 in. Basin Rack/Grid

PFG1112

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
12-7/16 in
Material
Stainless Steel
Width
10-11/16 in

Starting at
$44.64
EACH
  • QUANTITY

DOCUMENTS