DESCRIPTION

  • For use with PFUC208, PFUC907/R
  • Protective bumpers and feet
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 10-5/8 x 15-3/16 in. Basin Rack/Grid

PFG1015

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
15-3/16 in
Material
Stainless Steel
Width
10-5/8 in

Starting at
$66.71
EACH
  • QUANTITY

DOCUMENTS