1/2 HP 120V Cast Iron Submersible Tethered Float Sump Pump

You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Submersible Tethered Float Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Submersible Tethered Float Sump Pump

  • Fast #
  • Part #PF92501
  • Item #3040911
  • Manufacturer Part #92501
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 1/2 hp permanent split capacitor motor
  • Max Head: 25'
  • For typical residential and commercial applications
  • Application: Sump & Effluent
  • Discharge: 1-1/2"
  • Power Source: AC
  • Amps: 7.6
  • Flow Rate: 70 gpm
  • Cord Length: 10'
  • Pump Body: Cast Iron
  • Requires Certification

Specifications

AMP:
7.6
Automatic Shut-Off:
Yes
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Height:
15-1/8 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Cast Iron Vortex
Maximum Feet of Head:
25
Product Type:
Submersible
Pump Body Material:
Cast Iron
RPM:
3450
Volts:
120V
WaterSense Labeled:
No
Watts:
708 W