10 ft. 26 ga Steel Hanger Strap

You last purchased this on
 
PROFLO®

10 ft. 26 ga Steel Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

10 ft. 26 ga Steel Hanger Strap

  • Fast #
  • Part #PFPT26010
  • Item #1376204
  • Manufacturer Part #PFPT26010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Galvanized steel construction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Application:
Residential
Coating:
Galvanized
Gauge (metal):
26 ga
Length:
10 ft
MA Approved -:
No
Material:
Steel
Product Type:
Hanger Strap
WaterSense Labeled:
No