120 in. 22 Gauge Steel Pipe Strap

You last purchased this on
 
PROFLO®

120 in. 22 Gauge Steel Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

120 in. 22 Gauge Steel Pipe Strap

  • Fast #
  • Part #PFPT22010
  • Item #1376203
  • Manufacturer Part #PFPT22010
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Galvanized steel construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Length:
120 in
Material:
Steel
Thickness:
22 ga
UL Listed:
No