120V Tethered Wide Angle Float Switch

You last purchased this on
 
PROFLO®

120V Tethered Wide Angle Float Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

120V Tethered Wide Angle Float Switch

  • Fast #
  • Part #PF92000SJE
  • Item #4881421
  • Manufacturer Part #PF92000SJE
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wide angle switch for use with utility, sump and sewage pumps
  • Piggy back style plug
  • Replacement float switch
  • Cord Length: 10'
  • Mechanically activated
  • Requires Certification

Documents


Specifications

AMP:
10
Cord Length:
10 ft
Diameter:
2-37/50 in
Length:
4-83/100 in
MA Approved -:
No
NSF Certified:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No