DESCRIPTION

  • Iron pipe size
  • Made in the USA

PROFLO® 10 Gauge PVC Steel Wire Pipe Hook

PF200PSFU10

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Coating
Copper Plated
Fits Pipe Size
3/4 in
Gauge
10
Length
6 in
Material
Steel

Starting at
$1.0
EACH
  • QUANTITY