10 in. Extra Heavy Compression Gasket
10 in. Extra Heavy Compression Gasket
Frequently Purchased Together
Product Details
- Use with extra heavy hub and spigot cast iron pipe and fitting
- All gaskets must be properly restrained
- Compression type gasket joint
- Hydrostatic pressure testing is the recommended test method
Documents
Specifications
- ASTM:
- ASTM C-564
- Diameter - Inside 1:
- 10 in
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Gasket
- Grate Diameter:
- 10 in
- Type:
- PFXHG10
- WaterSense Labeled:
- No