DESCRIPTION

  • ASTM A48 Class 20
  • Cast iron construction
  • Red anti-rust finish
  • Round
  • Stamped sewer

PROFLO® 10 in. Round Sewer Box with Lid

PFRB1310

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Class 20
Color Finish
Red
Fits Pipe Size
10 in
Material
Cast Iron

Starting at
$60.66
EACH
  • QUANTITY