DESCRIPTION

  • Washers for basket strainer repair

PROFLO® 10 Pack Basket Strainer Washer

PFBSG

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
11/100 in
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.56
per PACK
  • QUANTITY

DOCUMENTS