DESCRIPTION

  • Concealed rod hinge
  • Constructed of 16 gauge steel
  • Not fire rated
  • Screwdriver operated latch

PROFLO® 10 x 10 Universal Access Door

PF1010AD

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
10 in
Material
Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.79
EACH
  • QUANTITY