DESCRIPTION

  • Concealed rod hinge
  • Constructed of 16 gauge steel
  • Not fire rated
  • Screwdriver operated latch

PROFLO® 10 x 10 Universal Access Door

PF1010SSAD

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
10 in
Material
Steel
Width
10 in

Starting at
$78.65
EACH
  • QUANTITY

DOCUMENTS