10 x 10 in. Metal Universal Access Door in Almond
10 x 10 in. Metal Universal Access Door in Almond
Frequently Purchased Together
Product Details
- Constructed of 16 ga steel
- Screwdriver operated latch
- Concealed rod hinge
- Not fire rated
Specifications
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- Insulated:
- No
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Universal Access Door
- Size:
- 10 in x 10 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in