3/4 in. x 100 ft. Coil Plastic Hanger Strap

You last purchased this on
 
PROFLO®

3/4 in. x 100 ft. Coil Plastic Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. x 100 ft. Coil Plastic Hanger Strap

  • Fast #
  • Part #PF102F100
  • Item #760286
  • Manufacturer Part #203130
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Max Working Load: 15 lbs. at -20°F to 120°F
  • Breaking Strength: 100 lbs. at 68°F
  • Plastic construction
  • Requires Certification

Specifications

ASTM:
ASTM D-5857
Application:
Plumbing
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
100 ft
MA Approved -:
No
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Plumbers Tape
Type:
PF102F100
WaterSense Labeled:
No
Width:
3/4 in