1/2 OD X 100 Roll FDA White Poly TUBE
This product has been replaced by
Manufacturer Part #T25500
1/2 OD X 100 Roll FDA White Poly TUBE
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Odorless, tasteless, flexible, lightweight and easy to handle and cut
- Excellent resistance to many solvents, acids, alkalis and most organic solutions
- Not to be used for repair/installation of dishwasher lines
- Color/Finish: White
- Hardness durometer 80+/-3 shore D
- Length: 100'
- Operating Temperature Range: -42°F - 125° F, -41°C - 52°C
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- Application:
- Drainage, Aquariums, Laboratory, Protection
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- LDPE
- Maximum Temperature:
- 125
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure Class:
- 100 psi
- Wall Thickness:
- 0.0625 in
- WaterSense Labeled:
- No