1-1/2 in. Plastic Slip Joint Tubular P-Trap in White
100 Series 1-1/2 in. Plastic Slip Joint Tubular P-Trap in White
-
Pick Up: 47 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- Deep box flange included
- PVC/ABS P-trap
- IAPMO approved
- This PROFLO product carries a 1-year limited warranty
- Overall height: 4-5/8 in
- Rough-in measurement: 12-1/4 in
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F-409-2017
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Collection:
- 100 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 4-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 12-1/4 in
- NSF:
- NSF 14-2010a
- NSF Certified:
- Yes
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene, PVC
- Trap Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in