1-1/2 in. Plastic Sink Trap in Black
1-1/2 in. Plastic Sink Trap in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- Rough-In Measurement: 7 in.
- PVC / ABS P-trap
- This PROFLO product carries a 1-year limited warranty
- IAPMO approved
Specifications
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 15-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- Trap Material:
- Plastic
- Trap Material Type:
- ABS, PVC
- Trap Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in