100 Series 1-1/2 in. Zinc P-Trap

Part #PFPTB106  |  Item #4055898

$29.59 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 17 Gauge brass P-trap with integrated cleanout
  • Connections: 1-1/4 in. x 1-1/2 in. slip joint tubular
  • Shallow flange included
  • Rough-In Measurement: 10-3/8 in.
  • Overall Height: 5 in.
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Cleanout: Yes

Collection: 100 Series

Color Finish: Chrome

Color Finish Category: Chromes

Connection Type: Flanged

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Flange Type: Shallow

Gauge: 17

Height: 5 in

IAPMO Listed: Yes

Length: 10-3/8 in

Trap Material: Zinc

Trap Size: 1-1/2 in

WaterSense Labeled: No