100 Series 1-1/2 in. Zinc P-Trap

Part #PFPTB109  |  Item #4055900  |  Manufacturer Part #PFPTB109

$35.39 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 17 Gauge brass P-trap with integrated cleanout
  • Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
  • Shallow flange included
  • Rough-In Measurement: 10-3/8 in.
  • Overall Height: 5 in.
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Cleanout: Yes

Collection: 100 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flange Type: Shallow

Gauge: 17

MA Approved: Yes

Trap Material: Zinc

Trap Size: 1-1/2 in

WaterSense Labeled: No