1-1/4 in. Brass P-Trap in Polished Chrome
100 Series 1-1/4 in. Brass P-Trap in Polished Chrome
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
- High box flange included
- 17 gauge brass P-trap
- P-trap without cleanout
- CUPC approved
- This PROFLO product carries a 1-year limited warranty
- Overall height: 5 in
- Rough-in measurement: 11 in
- Includes brass nuts
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Collection:
- 100 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flange Type:
- Box
- Gauge (metal):
- 17 ga
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- MA Approved -:
- Yes
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in