16 in. 22 ga Direct Connect End Outlet Waste in Polished Chrome
100 Series 16 in. 22 ga Direct Connect End Outlet Waste in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fitting Size(s): 1-1/2 in x 1-1/2 in
- End Connection Type: Direct Connect
- Constructed from 22 gauge brass
- Length: 16 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Collection:
- 100 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Height:
- 6 in
- Length:
- 16 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- End Outlet Waste
- WaterSense Labeled:
- No