10.1 Oz. 100% Silicone Caulk Aluminum

Part #PFC500ALU  |  Item #3875858  |  Manufacturer Part #92257

$6.18 EACH

Size:

10.1 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Silicone caulk
  • Excellent adhesion with lasting flexibility
  • Cured sealant is mildew resistant
  • Application: Interior and exterior
  • Size: 10.1 oz

Specifications

ASTM Specifications: ASTM C-920

Application: [Interior, Exterior]

Color Finish: Aluminum

Color Finish Category: Greys

Product Type: Silicone Caulk

Size: 10.1 oz

Type: PFC500ALU

Frequently Purchased Together

+
+
+
+
$0