DESCRIPTION

  • For use with PFSR17196 Series
  • Protective bumpers and feet

PROFLO® 11-1/6 x 11-1/6 in. Basin Rack/Grid

PFG1111

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
11-1/16 in
Material
Stainless Steel
Width
11-1/16 in

Starting at
$47.79
EACH
  • QUANTITY

DOCUMENTS