1-1/2 x 11 in. Brass Slip Joint End Outlet Waste Disposer Kit
1-1/2 x 11 in. Brass Slip Joint End Outlet Waste Disposer Kit
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Constructed from 17 gauge brass
- 17 ga
- Fits Pipe Size: 1-1/2"
- Length: 11 in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Branch Size:
- 13 in
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 11 in
- Material:
- Brass
- Product Type:
- Disposer Kit
- WaterSense Labeled:
- No