1/2 - 1 in. Copper Bonded Steel Pipe Support Bracket
1/2 - 1 in. Copper Bonded Steel Pipe Support Bracket
-
Pick Up: 61 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 24 ga
- 1/2 in, 3/4 in holes
- Copper bonded steel construction
- Positions copper water supplies for sinks, water closets, and other fixtures
- Rolled edges and extruded holes
Specifications
- Application:
- Sinks, Water Closets
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 24 ga
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Copper Bonded Steel
- WaterSense Labeled:
- No