1/2 - 1 in. 20 in. Galvanized Steel Pipe Support Bracket
1/2 - 1 in. 20 in. Galvanized Steel Pipe Support Bracket
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 14 ga
- 1/2 in, 3/4 in holes
- Galvanized steel construction
- Positions copper water supplies for sinks, water closets, and other fixtures
Documents
Specifications
- Application:
- Urinals, Hot Water Storage Tanks
- Coating:
- Galvanized
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 2 in
- Work Load Limit:
- 25 lb