DESCRIPTION

  • Holes (Ea. End): 6
  • Steel construction

PROFLO® 12 Gauge Steel Plate Strap With 6 Hole

PFPS126

Length:

SPECIFICATIONS

Gauge
12
Length
18 in
Material
Steel
Width
1-1/2 in

Starting at
$4.88
EACH
  • QUANTITY