1/2 HP 120V Cast Iron Tethered Sewage Pump System

You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Tethered Sewage Pump System

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Tethered Sewage Pump System

  • Fast #
  • Part #PF93024
  • Item #7238630
  • Manufacturer Part #93024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Discharge: 2"
  • Power Source: AC
  • Application: Sewage
  • Requires Certification

Specifications

AMP:
7.6
Application:
Residential
Built-In Grinder:
No
Capacity:
45 gal
Cord Length:
10 ft
Corded Cordless:
Corded
Diameter:
24 in
Diameter - Inside 1:
18-1/4 in
Discharge:
2 in
Flow Rate:
80 gpm
Height:
24-1/8 in
Horsepower:
1/2 hp
Impeller:
Non-Clogging Vortex
Material:
Plastic, Stainless Steel
Material Type:
Polyethylene
Maximum Feet of Head:
25
Maximum Temperature:
120
Power Source:
Electric
Product Type:
Pump Kit
RPM:
3450
Volts:
120V
WaterSense Labeled:
No
Watts:
912 W