1/2 HP 120V Cast Iron Stainless Steel Vertical Sewage Pump System
1/2 HP 120V Cast Iron Stainless Steel Vertical Sewage Pump System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Discharge: 2"
- Power Source: AC
- Application: Sewage
Specifications
- AMP:
- 12
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Flow Rate:
- 140 gpm
- Height:
- 24-1/8 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 40
- Product Type:
- Sewage Pump
- Pump Body Material:
- Stainless Steel
- RPM:
- 3450
- UL Listed:
- UL 778
- Watts:
- 1440 W
- Width:
- 21-1/8 in