1/2 in. 10 Pack Dielectric Union Gasket
1/2 in. 10 Pack Dielectric Union Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- EPDM construction
- Pack of 10
- Replacement dielectric union gaskets for PROFLO dielectric unions
- Size: 1/2 in
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASSE Standards:
- ASSE 1079-2012
- Diameter - Inside 1:
- 1/2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Package Quantity:
- 10
- Type:
- PFDUGD
- UL Listed:
- No
- WaterSense Labeled:
- No