1/2 in. 2-Hole Copper Clad Tube Strap with Nail
1/2 in. 2-Hole Copper Clad Tube Strap with Nail
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 hole design
- Nails included
- Copper clad steel construction
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- MA Approved -:
- No
- Material:
- Copper
- UL Listed:
- No
- WaterSense Labeled:
- No