1/2 in. Compression No Kink Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in. Compression No Kink Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Compression No Kink Hose Bibb

  • Fast #
  • Part #PFX106DC
  • Item #7515652
  • Manufacturer Part #PFX106DC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on heating applications
  • Includes bronze nut and elbow
  • Hose bibb
  • Max Pressure: 125 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Type:
T-handle
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 372-2016
NSF Certified:
Yes
No Kink:
Yes
Pressure - Maximum:
125 psi
Valve Size:
1/2 in
WaterSense Labeled:
No