1/2 x 3/8 in. Solvent Weld x Compression Knob Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
PROFLO®

1/2 x 3/8 in. Solvent Weld x Compression Knob Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 3/8 in. Solvent Weld x Compression Knob Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #PFXQAV32C
  • Item #3877134
  • Manufacturer Part #PFXQAV32C
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. x 3/8 in. CPVC x compression end connections
  • CUPC approved
  • Brass angle stop valve with quarter-turn knob handle
  • ASME A112.18.1
  • NSF 372
  • Operating temperature 40 to 160° F
  • Operating pressure 125 psi maximum
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Solvent Weld
End Connection 2:
Compression
End Connections:
Solvent Weld x Compression
Handle Type:
Knob
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 14-2010a, NSF 372-2022, NSF 61-2019
NSF Certified:
Yes
Pressure - High:
125
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
cUPC Certified:
Yes