1/2 in. Epoxy Bell Hanger

You last purchased this on
 
PROFLO®

1/2 in. Epoxy Bell Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Epoxy Bell Hanger

  • Fast #
  • Part #PFBHD
  • Item #4477877
  • Manufacturer Part #PFBHD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 21 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Epoxy coated steel/copper tube size bell hangers with zinc dichromate screws
  • Recessed mounting screw has a pierce point to penetrate metal studs
  • Assembled with #10 x 2 coarse thread drywall screw
  • Provides 13/16" standoff
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Fits Pipe Size:
1/2 in
MA Approved -:
No
Material:
Carbon Steel
Product Type:
Bell Hanger
WaterSense Labeled:
No
Width:
1-13/20 in