1/2 in. Forged Brass Flare Lever Handle Gas Ball Valve
PFR602 Series 1/2 in. Forged Brass Flare Lever Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- UL Listed
- Coated aluminum handle
- Heavy forged brass construction
Specifications
- ANSI:
- ANSI B2.1, ANSI Z21.15-1989
- Collection:
- PFR602 Series
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 1-11/50 in
- IAPMO Listed -:
- Yes
- Length:
- 2-16/25 in
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No