1/2 in. Industrial Test Plug with Gasket
1/2 in. Industrial Test Plug with Gasket
-
Pick Up: 22 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connection: 1/2" NPT with gasket
- Can easily be installed or removed by hand
- Shower arm test plug
- Polypropylene construction
- No thread sealant required
- Reusable
Documents
Specifications
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-9/20 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, TPR
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Size:
- 1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- WaterSense Labeled:
- No