1/2 in. IPS Plastic Split Escutcheon in White
1/2 in. IPS Plastic Split Escutcheon in White
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-3/4 in
- Construction Material: Plastic
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 2-3/4 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Split
- Fits Pipe Size:
- 1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No