12 in. No Hub Cast Iron Stainless Steel Coupling

You last purchased this on
 
PROFLO®

12 in. No Hub Cast Iron Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 in. No Hub Cast Iron Stainless Steel Coupling

  • Fast #
  • Part #PFNHWBC12
  • Item #1437962
  • Manufacturer Part #6231M6P
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 304 stainless steel shield with neoprene gasket
  • 3/8" hex-head screw designed for 120 lbs. of installation torque
  • Heavy Duty
  • Cast iron construction
  • Made in USA
  • Includes 6 clamps per coupling
  • Used to connect no hub cast iron pipe
  • Requires Certification

Specifications

ASTM:
ASTM C-1277, ASTM C1540-2018 (excluding Annex A1), ASTM C-564
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Coupling
Material:
Cast Iron, Stainless Steel
Material Type:
300
Origin:
Domestic
Pressure - Maximum:
1500 psi
Schedule Class:
Standard
WaterSense Labeled:
No