1/2 x 1/2 in. OD Tube Brass Compression Union

You last purchased this on
 
PROFLO®

1/2 x 1/2 in. OD Tube Brass Compression Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 1/2 in. OD Tube Brass Compression Union

  • Fast #
  • Part #PFXCUDN
  • Item #5050958
  • Manufacturer Part #B628X
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Designed for use with aluminum, copper and plastic tubing
  • ANSI 372
  • NSF 372
  • Max Temperature: 250°F
  • Includes compression nuts and sleeves
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Temperature Range:
-65 to 250 Deg F
Type:
PFXCUDN
Wall Thickness:
0.032 in
WaterSense Labeled:
No