1/2 in. OD Compression Tube Brass Sleeve

Part #PFCSDN  |  Item #5050961  |  Manufacturer Part #B608

$0.31 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #PFCSDN | Item #5050961 | Mfr. Part #B608

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.31 /EACH

    Added to your cart. View Cart

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Use to connect compression fittings
  • PEX tube 3/8" O.D. and smaller installation requires use of plastic compression sleeve
  • Max Temperature: 250°F
  • ANSI 372
  • NSF 372

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

Clean Bagged: Yes

End Connection 1: OD Compression

End Connections: OD Compression

Fits Pipe Size: 1/2 in

Fitting Type: Sleeve

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Type: PFCSDN

WaterSense Labeled: No