1/2 in. OD Tube Brass Compression Cap
1/2 in. OD Tube Brass Compression Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not recommended for steel tubing and not intended for use with gas of any kind
- Max Temperature: 250°F
- Designed to connect compression fittings for aluminum, copper and plastic tubing
- NSF 372
- ANSI 372
- Max Pressure: 150 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Type:
- PFXCCDN
- WaterSense Labeled:
- No