1/2 in. Plastic F1807 and PEX Water Hammer Arrestor

Part #PFXWHAPTD  |  Item #4700710  |  Manufacturer Part #PFXWHAPTD

$21.12 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Not for use at or below ground level
  • For single fixture use
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • Temperature Range: 33˚F to 180˚F
  • Max Pressure: 350 psi
  • ASSE 1010
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016, ANSI 61-2017

ASSE Standards: ASSE 1010, ASSE 1010-2004

End Connection 1: F1807

End Connections: F1807

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/16 in

MA Approved: Yes

Material: Plastic

Maximum Pressure: 350 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 372-2016, NSF 61-2017

Type: PFXWHAPTD

WaterSense Labeled: No