1/2 in. Plastic Solid Escutcheon in Chrome
1/2 in. Plastic Solid Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-1/4 in
- Construction Material: Plastic
- Material: Plastic
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 2-1/4 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Solid
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No