1/2 in. Barbed Polypropylene Full Nail Barb Clamp in Grey
1/2 in. Barbed Polypropylene Full Nail Barb Clamp in Grey
-
Pick Up: 96 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Push on installation, lead in edge automatically opens up the clamp
- Patented removal wedge and notch allows for clamp removal
- ProFlo Full Clamps with Nails are designed with a preloaded nail, the design provides fast and easy push on installation for all types of copper tube size piping.
- Notched wall for strain relief and better nail alignment
- 360 degree pipe protection allows tube to expand and contract
- Complete stand off from surface
Specifications
- Application:
- Hydronic Heating Systems
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb