1/2 in. Polyethylene Pipe Clamp

You last purchased this on
 
PROFLO®

1/2 in. Polyethylene Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Polyethylene Pipe Clamp

  • Fast #
  • Part #PF34256
  • Item #760255
  • Manufacturer Part #34256
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 67 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Permits quick pipe cooling and reduces water noise
  • Design allows piping to be flush mounted to the wall and joists
  • Provides fast and easy installation and support for all types of piping
  • Insulates against sound
  • Polypropylene construction
  • Impact resistant to 0° F
  • Copper tube size
  • Can be used with hydronic heating systems
  • Max Temperature: 180° F
  • Eliminates contact between the pipe and framing surface
  • Requires Certification

Specifications

Application:
Hydronic Heating Systems
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
180
Origin:
Global
Product Type:
Pipe Clamp
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.015 lb
cUPC Certified:
Yes